missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Medium Form Melting Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Porcelain Medium Form Melting Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
£8.65 - £117.00
Product Code | Brand | Capacity (Metric) | Finish | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Finish | Price | Quantity & Availability | |||||
10077410
|
Haldenwanger™
L 79MF/1 |
200 mL | Glazed Inside and Outside Except Base |
£59.55
Each |
In Stock
Log in to see stock. ![]() |
|||||
10290861
|
Haldenwanger™
L 79MF/3 |
100 mL | Glazed Inside and Outside Except Base | N/A | ||||||
10291481
|
Haldenwanger™
L 79MF/8 |
10 mL | Glazed Inside and Outside Except Base | N/A | ||||||
12326497
|
Haldenwanger™
L 79MF/9 |
5 mL | Glazed |
£117.00
Pack of 10 |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
Description
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
Melting Crucible |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haldenwanger™ Porcelain Medium Form Melting Crucibles