missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Porcelain Pestles

Product Code. p-8000615
Click to view available options
Length (Metric):
115mm
150mm
175mm
Unit Size:
Each

Product Code. 10405011

Brand: Haldenwanger™ L 56/00/RAUH

Only null left
Add to basket
Add to basket

Use these porcelain pestles for a wide range of applications. Haldenwanger™ Porcelain Pestles are available glazed or unglazed with head sizes from 24 to 85mm in diameter. Stringent inspections, starting with raw materials and continuing down to finished products, guarantee constant quality.

  • Grinding surfaces are unglazed
  • Excellent chemical resistance
  • Laboratory porcelain complies with DIN EN 60672-3,Group C100, Type C110

Specifications

Finish Unglazed
Diameter (Metric) Outer 24mm
Product Type Pestle
Material Porcelain
Length (Metric) 115mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.