missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Porcelain Spouted Mortar
Click to view available options
Diameter (Metric) Outer:
65mm
130mm
150mm
180mm
250mm
330mm
Unit Size:
Each
Description
Grinding surfaces are unglazed.
Specifications
Specifications
| Capacity (Metric) | 6500 mL |
| Diameter (Metric) Outer | 330mm |
| Product Type | Mortar |
| Material | Porcelain |
| Height (Metric) | 140mm |
| Includes | With spout |
| Type | Mortar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction