Learn More
Thermo Scientific™ POROS™ 50 HQ RoboColumn™ Pre-packed columns
Thermo Scientific™ RoboColumn™ chromatography products are small columns provided in 8-column strips.
£225.00 - £286.00
Specifications
Column Type | Anion Exchange Column |
---|---|
Content And Storage | Store at 2°C to 8°C or at room temperature. |
For Use With (Application) | Anion Exchange, Protein Purification |
Max. Pressure | 116 psi (8 bar) |
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Price | Quantity & Availability | |||||
18416518
|
Thermo Scientific™
A30717 |
200 μL |
£225.00
200µL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18486708
|
Thermo Scientific™
A30718 |
600 μL |
£286.00
600µL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS HQ50 resin, a 50-micron strong anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.
POROS HQ is a high-performance chromatography resin based on a quaternized polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules for analytical to process scale separations
Features of the resin:
- Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
- Chemical stability—allows aggressive cleaning and sanitization
- Enhanced biomolecule access—provided via large pores (500-10,000 Å)
- Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
- Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation
RoboColumn™ is a registered trademark of ATOLL GmbH.
Specifications
Anion Exchange Column | |
Store at 2°C to 8°C or at room temperature. | |
Anion Exchange, Protein Purification | |
116 psi (8 bar) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.