missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Porous Glass Beads
Substrate for cell cultivation.
£560.00 - £2995.00
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16813306
|
ROBU VitraPOR™
80080 |
1.5 mm |
£2995.00
1 L |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
16823306
|
ROBU VitraPOR™
80085 |
8 mm |
£560.00
1 L |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Description
- Pure, binder-free USP-class I borosilicate glass 3.3
- The special process uses no corrosives and produces a porous structure with smooth, yet large surface areas
- The glass is completely bio-compatible and its high electrical surface charge (Zeta-Potential) helps to stimulate cell growth
Specifications
Borosilicate Glass (3.3) | |
Pore Size: 2 |