Learn More
Fisherbrand™ Portable Centrifuge Kit
The Portable Centrifuge Kit offers a convenient way to spin down and prepare samples outside of a conventional laboratory environment.
Brand: Fisherbrand™
313.32 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.70000kg
Description
Immediate Field Processing:
- Process samples in un-powered remote areas before deterioration can take place.
- Allows for immediate on-site testing for faster results.
- Made of durable ABS plastic for easy clean in field environments.
Easy to Use:
- Centrifuge is equipped with tool-less SnapSpin rotors for easy change out.
- Simple operation with lock/unlock activation.
Portable Convenience:
- All items in kit are housed in a handled Transport Box for portability.
- The handled box has an air-tight seal for optimal sample protection.
Specially Designed Inserts:
- Seat the centrifuge, all its accessories, and includes a tube rack.
Package Includes:
- Mini Centrifuge
- 6 Place 1.5/2.0 mL SnapSpin tube rotor
- 16 Place 0. 2 mL SnapSpin tube
- Rotor (singles or 2 x 8 strip)
- 6 Tube adapters (0.2 mL)
- 6 Tube adapters (0.5 mL)
- 4 O-rings
- Storage case for rotors and adapters
- 16 Place tube rack
- Low voltage, double insulated power adapter with 4 interchangeable plugs
- Transport Box
- 16 Place tube rack insert
- Transport boc dividers
- Mini Centrifuge cradle
- Portable 12-volt Centrifuge adapter
- Five-year Warranty
Specifications
2,000 x g | |
No | |
0°C to 40°C (32°F to 104°F) | |
5 Years |
6,000 rpm | |
Yes (6 Place, 1.5/2.0 mL SnapSpin) | |
Centrifuge Kit | |
153 x 128 x 104 mm (5.97 x 4.99 x 4.05 in.) |