missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Portable Precision Balance
Multi-Purpose Portable Balances Suitable for Everyday Weighing
£323.00 - £379.00
Specifications
Connection Type | RS232, USB, or Ethernet (available as accessories) |
---|---|
Description | Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings |
Display Type | Backlit LCD |
For Use With (Application) | Weighing, Parts Counting, Percent Weighing, Checkweighing |
Material | ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble |
Product Code | Brand | Capacity | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
17217840
|
OHAUS™
30615581 |
120 g | 230 x 204 x 104 mm |
£323.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17227840
|
OHAUS™
30615582 |
220 g | 230 x 204 x 104 mm |
£345.00
1 unit |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17237840
|
OHAUS™
30615583 |
320 g | 230 x 204 x 104 mm |
£379.00
1 unit |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17247840
|
OHAUS™
30615584 |
1,200 g | 230 x 204 x 70 mm |
£334.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17257840
|
OHAUS™
30615585 |
2,200 g | 230 x 204 x 70 mm |
£349.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17267840
|
OHAUS™
30615586 |
3,200 g | 230 x 204 x 70 mm |
£372.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17277840
|
OHAUS™
30615587 |
10,200 g | 250 x 240 x 74 mm |
£343.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Navigator offers essential weighing applications at a competitive price point.
- Advanced weighing technology offers one-second stabilization for fast and accurate weighing results, improving operator efficiency, productivity and throughput.
- Overload protection system that can withstand loads up to four times the rated capacity safeguards the balance.
Specifications
RS232, USB, or Ethernet (available as accessories) | |
Backlit LCD | |
ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble |
Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings | |
Weighing, Parts Counting, Percent Weighing, Checkweighing | |
Portable Balances |