missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novacyt - Microgen Bioproducts Positive and Negative Controls for M96-50
Microgen Bioproducts Positive and Negative Controls for use with M96-50
Brand: Novacyt - Microgen Bioproducts M96-Control
This item is not returnable.
View return policy
Description
- For the in vitro screening of human blood samples to detect the presence of Haemoglobin-S, which is associated with the Sickle Cell trait.
Specifications
ISO13485 ISO9001 | |
M96p positive control 1 x 0.5 mL, M96n negative control 1 x 0.5 mL | |
Non-waived | |
Control Pack | |
M96-50CE | |
Polyethylene Dropper Bottles | |
2 Bottles (0.5 mL) |
2°C to 8°C | |
Yes | |
2 Bottles (0.5 mL) | |
Positive and Negative Controls in The Microgen Bioproducts Sickle Cell Anaemia Haemoglobin Solubility Test Kit | |
2 Bottles (0.5 mL) | |
Pack with 2 bottles |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Novacyt - Microgen Bioproducts Positive and Negative Controls for M96-50 > Positive and Negative Controls for M96-50
Spot an opportunity for improvement?Share a Content Correction