missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Post and Triangular Plastic Base

Product Code. 11731316
Click to view available options
Color:
Black and Yellow Striped
Red
Red on White
White
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11731316

Brand: Brady™ 292238

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Post and Triangular Plastic Base is ideal for controlling and directing foot traffic. Suitable for warehouses, factories, offices etc. Chains and ribbons can be attached to the sturdy 900 mm posts. Includes post and triangular plastic base (no cement).

  • Ideal for controlling and directing foot traffic.
  • Suitable for warehouses, factories, offices etc.
  • Chains and ribbons can be attached to the sturdy 900 mm posts.
  • Post and Triangular plastic base (no cement).

Specifications

Alternate Part Number BRADYPOST & NO CEMENT BASE RED/WHT
Diameter (Metric) Outer 40 mm
Height (English) 35.43 in.
Height (Metric) 900 mm
Packaging Quantity 4 Pk.
Shape Triangular Base
Color Red on White
Type Post with Triangular Plastic Base
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.