missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Bromate-Bromide Solution 0.0167M (0.1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
Color | Colorless |
Physical Form | Liquid |
Quantity | 2.5 L |
Packaging | Amber glass bottle |
Product Suggestions
Customers who viewed this item also viewed.
Safety and Handling

Product Identifier
- Potassium bromate-bromide, aqueous solution, 0.0167M (0.1N)
- Danger
- Carcinogenicity Category 1B
- H350-May cause cancer.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : Potassium bromide, Potassium bromate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Potassium Bromate-Bromide Solution 0.0167M (0.1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction