missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Potassium Dichromate Solution Standard, Set of 2
Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance.
£1635.00 - £4675.00
Specifications
For Use With (Equipment) | Instruments with a SBW of ≤1.6nm; Evolution 60; Evolution 300; Evolution 600 |
---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11853774
|
Thermo Scientific™
9423UV95100E |
Set of 2 |
£1635.00
2 sets |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10320171
|
Thermo Scientific™
9423UV95200E |
Set of 6 |
£4675.00
Pack of 6 |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Thermo Scientific™ Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance. Qualify your spectrophotometer's performance with NIST-traceable Thermo Scientific Potassium Dichromate Solution Standards for photometric accuracy.
The Potassium Dichromate Solution Standard is available in a set of two or six standards. Both standard sets are:- Supplied in 0.001M perchloric acid in permanently sealed quartz cells
- Compatible with any cell holder that accommodates 10mm pathlength rectangular cells
- Traceable to NIST™ standards and supplied with a calibration certificate
- Calibrated for use with instruments with a SBW of ≤1.6nm, including the Thermo Scientific Evolution 60, Evolution 300 and Evolution 600
Set of Two Standards
- Intended for testing photometric accuracy at 430nm as required by the European Pharmacopoeia Section 2.2.25, revised 2005
- Includes a 600mg/L standard and corresponding blank
Set of Six Standards
- Designed to check linearity of the instrument in the UV region
- Calibrated at 235, 257, 313 and 350nm
- Includes standards at 0, 20, 40, 60, 80 and 100mg/L concentrations
Specifications
Instruments with a SBW of ≤1.6nm; Evolution 60; Evolution 300; Evolution 600 |