missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Hydroxide, ≥85%, KOH Basis, Honeywell™, BioXtra
Click to view available options
Quantity:
250 g
500 g
1 kg
Packaging:
Poly bottle
Description
- Stringent testing protocols may include trace metal analysis and specialized suitability testing, such as hybridoma or mouse embryo
- Includes application-specific formulations, such as tablets and prepared solutions.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | 14 at 20°C |
Color | Colorless |
Boiling Point | 1327°C at 1,013 hPa |
Melting Point | 360°C |
Solubility Information | 1120g/L at 20°C |
Quantity | 250 g |
Percent Purity | ≥85% (KOH basis) |
Odor | Odorless |
Packaging | Poly bottle |
Vapor Pressure | 1mmHg (719°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'