missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Potassium Iodide Starch Qualitative Test Paper
Shop All Macherey-Nagel Products
Click to view available options
Format:
Reel
Strip
Dimensions (L x W):
50 m x 7 mm
70 x 20 mm
Test Method:
Dip
Spot test
Unit Size:
5m
Pack of 200
Description
Nitrite or free chlorine oxidize potassium iodide to form elemental iodine. The iodine reacts with starch to a blue-violet complex. To detect gaseous oxidizers, the paper is moistened with distilled water and then exposed to the gas in question. MN offers two different versions of potassium iodide starch paper:
- 816 N Test Paper Reel (5m x 7mm): Choose the required test paper length simply by tearing the paper; especially suited to being dipped into solutions
- 616 T Test Paper Strips (2 x 7cm): Handy individual papers are especially convenient for spot-tests; 200 strips per tube
Specifications
Specifications
| Color Indicator | White to Blue/Violet |
| Format | Reel |
| For Use With (Application) | Determination of nitrite and free chlorine |
| Quantity | 1 Each |
| Range | Limit of sensitivity: 1 mg/L NO2– / Free Cl2 |
| Test Method | Dip |
| Test Time | Immediate |
| Type | Qualitative Test Paper |
| Dimensions (L x W) | 50 m x 7 mm |
| Length (Metric) | 5 m |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto