missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ DX Series ISE Half-Cell Membrane Kit: DX239-K+
For potassium ISE.
Brand: Mettler Toledo™ 51340010
Code : 59
Additional Details : Weight : 0.05000kg
Includes: Membrane, electrolyte solution, an identification ring (ID ring) and an adapter sleeve which will fit any Mettler Toledo titration stand
Description
Mount the membrane onto the shaft of your ISE half-cell, and you have a new ISE!
- Measuring ion: K+
- Measuring Range: 1 to 1 x 10-6 mol/L
- Temperature Range: 0° to 50°C
- Optimal pH Range: 2 to 12
- Type of Membrane: Polymer
- Shaft Material: POM/PVC
- Electrolyte for Reference Electrode: 2 mol/L MgSO4
- ISA Solution: 0.5 mol/L MgSO4
Specifications
In gold Potassium ISE | |
Membrane: Polymer; Shaft: POM/PVC | |
0.5 mol/L MgSO4 (ISA) | |
1 to 1 x 10-6 mol/L |
Potassium Membrane Kit | |
0°C to 50°C | |
2 to 12 |