missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium Solution for ICP, 1g/L, H2O Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Specifications
Concentration | 1±0.002g/L |
Packaging | Bottle |
Quantity | 250 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | K |
Solvent or Matrix | H20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction