missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pots with Lids
Click to view available options
Capacity:
400 mL
650 mL
1250 mL
2500 mL
5000 mL
Description
- Crevice free interior
- Satin finish
- Simple drop on lid
- 304 Stainless Steel
Specifications
Capacity | 400 mL |
Capacity (Metric) | 400 mL |
For Use With (Application) | General Purpose Stainless Steel Containers that are Ideal for use with Powders and Liquids |
Includes | Lid |
Material | Stainless Steel |
Weight (Metric) | 205 g |
Closure Included | Yes |
Shape | Round |
Height (Metric) | 100 mm |
Product Type | Pot |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'