missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Pots with Lids
Click to view available options
Capacity:
400 mL
650 mL
1250 mL
2500 mL
5000 mL
Description
- Crevice free interior
- Satin finish
- Simple drop on lid
- 304 Stainless Steel
Specifications
Capacity | 2500 mL |
Includes | Lid |
Material | Stainless Steel (304) |
Closure Included | Yes |
Height (Metric) | 150 mm |
Product Type | Stainless Steel Pot |
Closure Material | Stainless Steel |
Diameter (Metric) | 150 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'