missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Potter Pestle

Potter Pestle should be used with borosilicate mortar for sample crushing.

Brand:  KARTELL 0631000

Code : NEW

Additional Details : Weight : 0.50000kg

Product Code. 10432701

  • £42.50 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Pestle should be used in combination with borosilicate mortar for sample crushing.
  • Ideal for tough materials such as tumors.
  • Pestle shaft diameter is 6.5 mm. 
  • MATERIAL: Head made of PTFE, Shaft made of stainless steel.
Specifications

Specifications

10 mL
PTFE
270 mm
Serrated Pestle
9.84 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers