missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Powder Coated Metal Industrial Strength Lockout Station
Powder Coated Metal Industrial Strength Lockout Station comes with one adjustable shelf and can be wall mounted or easily transported.
Brand: Brady™ 800123
Code : 50
Additional Details : Weight : 5.71310kg
Description
- Lockable cabinet comes with one adjustable shelf.
- Extra shelves are available (800129).
- Can be wall mounted or easily transported.
- Lockout Safety tips are printed on inside of the door.
- Station is supplied without contents.
Specifications
Lockout Station | |
Powder-coated Metal | |
152.4 mm | |
152.4 x 355.6 x 406.4 mm | |
16 in. | |
1 Ea. | |
355.6 mm |
Black/Yellow | |
6 in. | |
Industrial Strength Lockout Station | |
Lockout Tagout | |
406.4 mm | |
14 in. |