missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Powder-Coated Sheet Steel Base Cover

Product Code. p-7160881 Shop All asecos Products
Click to view available options
Dimensions (D x W x H):
35 x 524 x 85 mm
35 x 818 x 85 mm
35 x 1118 x 85 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15295612

Brand: Asecos™ 30036

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Interior equipment for use with safety storage cabinets.

  • Accessory item
  • Available in a range of sizes
  • Manufactured from powder-coated sheet steel

Specifications

Dimensions (D x W x H) 35 x 1118 x 85 mm
For Use With (Application) Provides protection
For Use With (Equipment) Q90 models
Surface Coating Powder-coated
Weight (Metric) 2 kg
Material Steel
Product Type Base Cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.