missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Powder Coated Steel Padlock Control Centre
The Powder Coated Steel Padlock Control Centre provides safe storage and controls access to padlocks. Each nickel coated metal hook can hold 2 locks. Two Keys are provided for cabinet lock. Components not included.
£250.00 - £278.00
Specifications
Product Type | Padlock Control Center |
---|---|
Color | Red |
Material | Powder-coated Steel |
Depth (English) | 1.97 in. |
Depth (Metric) | 50 mm |
Product Code | Brand | Height (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Includes | Price | Quantity & Availability | ||||
11726695
|
Brady™
800119 |
304.8 mm | 8 Hooks |
£250.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11716695
|
Brady™
800118 |
431.8 mm | 18 Hooks |
£278.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Padlock control centres provide safe storage and controls access to padlocks.
- Each nickel coated metal hook can hold 2 locks.
- Two Keys are provided for cabinet lock.
- Components not included.
Specifications
Padlock Control Center | |
Powder-coated Steel | |
50 mm | |
1 Ea. |
Red | |
1.97 in. | |
Lockout Tagout |