missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Powder Flask with Conical Ground Joint
£78.00 - £159.00
Specifications
Material | Duran Glass |
---|---|
Type | Powder Flask |
For Use With (Equipment) | Rotary Evaporators |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10090301
|
Lenz Laborglasinstrumente™
03043037 |
100 mL |
£78.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
11816074
|
Lenz Laborglasinstrumente™
03043073 |
2000 mL |
£159.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
11806104
|
Lenz Laborglasinstrumente™
03043070 |
1000 mL |
£112.36
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
10204531
|
Lenz Laborglasinstrumente™
03043049 |
250 mL |
£90.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
11826204
|
Lenz Laborglasinstrumente™
03043058 |
500 mL |
£94.18
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
Specifications
Duran Glass | |
Powder Flask | |
Rotary Evaporators |