missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Powder Funnel with Tapered Stem
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
169 mL
Unit Size:
Each
Description
- Polypropylene plastic funnels with standard taper stems
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Diameter (Metric)Top | 10.3 cm |
| Capacity (Metric) | 169 mL |
| Autoclavable | Not Autoclavable |
| Diameter (English)Top | 4.06 in. |
| Height (English) | 4.125 in. |
| Thread Size (Metric) | 24/40 |
| Product Type | Filling Funnel (Powders) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction