missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Powder Lance
Versatile sampler that can be used horizontally through a sack or vertically to take samples from drums, kegs, super sacks, and more. Sampling Systems™ Powder Lance is a cross sectional bulk sampler for cohesive powders that can be used to take large volume samples of cohesive powders.
£231.00 - £610.00
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Core | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Core | Price | Quantity & Availability | ||||
15809321
|
Sampling Systems™
2250A-2000 |
360 mL | 2030 mm | 1600 mm |
£610.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
15819321
|
Sampling Systems™
2250A-600 |
190 mL | 630 mm | 500 mm |
£231.00
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
15899311
|
Sampling Systems™
2250A-1000 |
300 mL | 1030 mm | 900 mm |
£267.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||
Description
- Manufactured in 316L Stainless Steel
- Multilevel discreet samples
Specifications
Powder Lance | |
Stainless Steel (316L) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Powder Lance