missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Powder Sample Lance
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
Handle Type:
Heavy Duty Handle
Plain Handle
Size:
25% Opening Size
50% Opening Size
Unit Size:
Each
Description
- Manufactured in 316L Stainless Steel
- Available in different sizes and handle combinations
- Can be used in the laboratory or on site
- Available from stock
Specifications
Specifications
| Product Type | Sample Lance |
| Material | Stainless Steel (316L) |
| Handle Type | Plain Handle |
| Size | 50% Opening Size |
| Length (Metric) | 600 mm |
| Width (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction