missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Powder Sample Lance

Product Code. 15889291 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
Handle Type:
Heavy Duty Handle
Plain Handle
Size:
25% Opening Size
50% Opening Size
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15889291

Brand: Sampling Systems™ 1665H1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers extra leverage when pushing the sampler into the material. Sampling Systems™ Powder Sample Lance is idea for taking cross sectional samples of powders and some pastes.

  • Manufactured in 316L Stainless Steel
  • Available in different sizes and handle combinations
  • Can be used in the laboratory or on site
  • Available from stock

Specifications

Product Type Sample Lance
Material Stainless Steel (316L)
Handle Type Heavy Duty Handle
Size 50% Opening Size
Length (Metric) 1000 mm
Width (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.