Learn More
Buerkle Powder Sampler Mini
The Powder Sampler Mini is a stainless steel sampler for small quantities. The sampler precisely collects 0.01 mL, 0.05 mL and 0.1 mL sample volumes, depending on the version.
Brand: Buerkle 5346-3050
494.29 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
- Sampling of small quantities (0.01 to 0.1 mL)
- Simple and fast application with the push of a button
- Made of high-quality stainless steel 1.4404/1.4571 (316L/316Ti)
- Ideal for testing raw materials, active ingredients and excipients in the pharmaceutical industry
Specifications
Powder Sampler | |
Autoclavable | |
0.05 mL |
Stainless Steel (V4A) | |
0.002 oz. |