missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PowderDispo Disposable Sampler
Designed to sample cross-sections of powdery or slightly cohesive substances. The Buerkle™ PowderDispo Disposable Sampler can sample from bags or similar containers with its lance. Sterile and non-sterile varieties are available.
£124.00 - £161.00
Specifications
Product Type | Sampler |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Disposable | Yes |
Diameter (Metric) | 21 mm |
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
15531741
|
Buerkle™
5393-5510 |
300 mm | 60 mL | Non-sterile |
£124.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
15541741
|
Buerkle™
5393-5511 |
300 mm | 60 mL | Sterile |
£144.00
Pack of 20 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10517045
|
Buerkle™
5393-5522 |
500 mm | 100 mL | Non-sterile |
£144.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
10035524
|
Buerkle™
5393-5521 |
500 mm | 100 mL | Sterile |
£161.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
Descripción
- Ideal disposable sampler for cross-section samples of powdery or slightly cohesive substances
- Complete all-layers samples can be taken from bags or smaller containers with the lance
- Clean room manufactured
- Sterile varieties are sterilized by gamma rays
Especificaciones
Sampler | |
Not Autoclavable | |
21 mm |
HDPE | |
Yes |