missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Sampler PowderProof™

Sampler PowderProof™ is the practically proven professional solution for mobile sampling of powders and granules.

Brand:  Buerkle™ 5302-0601

Code : A0

Additional Details : Weight : 6.21400kg

 View more versions of this product

Product Code. 11887373

  • £2800.00 / Each
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Mobile sampling of powders and granules
  • Different lances and augers can be attached to the robust drive unit and swapped without any problems
  • For sampling powders and granules from drums, barrels, bags or sacks
  • PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums or bags
Specifications

Specifications

PowderProof Sampler
12 V Motor, two re-chargeable batteries, fast charger, clip for holding the bag and cleaning brush
60 cm
Stainless Steel (V4A)
For Granules From 2 mm up to 4 mm dia.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers