missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PowderThief Sampler 19mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 19mm Diameter is suitable for sampling free flowing powders and granules.
£261.10 - £468.00
Specifications
Product Type | Powder Sampler |
---|---|
Material | Stainless Steel (316) |
Handle Material | Stainless Steel (316) |
Diameter (Metric) | 19 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15122808
|
Sampling Systems™
1030B-1000 |
1000 mm |
£272.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15819191
|
Sampling Systems™
1030B-1500 |
1500 mm |
£303.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15829191
|
Sampling Systems™
1030B-2000 |
2000 mm |
£468.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
15839191
|
Sampling Systems™
1030B-600 |
600 mm |
£261.10
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications
Powder Sampler | |
Stainless Steel (316) | |
Stainless Steel (316) | |
19 mm |