missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PowderThief Sampler 32mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 32mm Diameter is suitable for sampling free flowing powders and granules.
Brand: Sampling Systems™ 1030D-600
This item is not returnable.
View return policy
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications
Powder Sampler | |
Stainless Steel (316) | |
600 mm |
Stainless Steel (316) | |
32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction