missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PowderThief Sampler 32mm Diameter
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1500 mm
2000 mm
Unit Size:
Each
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications
Specifications
| Product Type | Powder Sampler |
| Material | Stainless Steel (316) |
| Handle Material | Stainless Steel (316) |
| Diameter (Metric) | 32 mm |
| Length (Metric) | 1000 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction