missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ PowderThief Sampler 32mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 32mm Diameter is suitable for sampling free flowing powders and granules.

Brand:  Sampling Systems™ 1030D-2000

 View more versions of this product

Product Code. 15869201

  • £580.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications

Specifications

Powder Sampler
Stainless Steel (316)
2000 mm
Stainless Steel (316)
32 mm