missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PowderThief Sampler 32mm Diameter
Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ PowderThief Sampler 32mm Diameter is suitable for sampling free flowing powders and granules.
£324.00 - £580.00
Specifications
Product Type | Powder Sampler |
---|---|
Material | Stainless Steel (316) |
Handle Material | Stainless Steel (316) |
Diameter (Metric) | 32 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
15116852
|
Sampling Systems™
1030D-600 |
600 mm |
£324.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
15849201
|
Sampling Systems™
1030D-1000 |
1000 mm |
£366.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
15859201
|
Sampling Systems™
1030D-1500 |
1500 mm |
£419.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
15869201
|
Sampling Systems™
1030D-2000 |
2000 mm |
£580.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
Description
- Made from high quality 316L stainless steel
- Wide range of sample sizes
- Wide range of sampler lengths
- Easy to use
- A range of tips are available so that a single sampler can be used to accurately sample a range of different volumes
Specifications
Powder Sampler | |
Stainless Steel (316) | |
Stainless Steel (316) | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ PowderThief Sampler 32mm Diameter