missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Power Supply Adapters

Connecting 4 mm or 2 mm leads to 2 mm or 4 mm output jacks, respectively

Brand:  Cytiva 18-1129-58

 View more versions of this product

Product Code. 10117394

This item is not returnable. View return policy

Description

Description

  • Connects 4mm or 2mm leading to 2mm or 4mm output jacks
  • Approved for 500V relative protection ground
  • add the following bullets
  • Use Adapter Set 4mm M/2mm F for connecting sheathed 4 mm male plug instrument leads to 2 mm high-voltage output jacks
  • Use Adapter Set 2mm M/4mm F for connecting sheathed 2 mm male plug instrument leads to 4 mm sheathed output jacks

  • 2mm Male/4mm Female adaptors: Connects sheathed 2mm male plug instrument leads to 4mm sheathed output jacks
  • 4mm Male/2mm Female adaptors: Connects sheathed 4mm male plug instrument leads to 2mm high-voltage output jacks

The power supply output must not exceed ±500 V relative to protection ground. This means a maximum setting of 1000 V in case the power supply's outputs are symmetrical against protection ground, and a maximum setting of 500 V in case the power supply has outputs connected to protection ground.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

The product fulfills valid directives and standards when used within the conditions specified in the user manual. The product must also be used in the same state as it was delivered from Cytiva and connected only to other CE labeled Cytiva m
2 mm HV Leads
Adapter Set 4 mm M/2 mm F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers