missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Powercoat™ 950-020 Neofit Glove
Click to view available options
Size:
7
8
9
10
Description
- Neoprene construction for flexibility and protection against a wide range of chemical products including acids, bases, some solvents, detergents, and industrial adhesives.
- Chemical and mechanical resistance.
- Flocked cotton interior for greater comfort and easy donning and doffing.
- Diamond-patterned finish for grip in damp environments.
- Category III glove.
- Cuff helps protects a large part of the forearm.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | CE CATEGORY III Irreversible risks, EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/12/08/0487, EC Attestation Number 0075/797/162/12/08/0487 |
Classification | Dexterity: 5 |
Coated Area | Exterior |
Coating Material | Neoprene |
Color | Black |
Cut Resistance Rating | 1 |
Exterior Finish | Diamond |
Material | Neoprene, Polypropylene, Cotton |
Product Type | Gloves |
Size | 9 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'