missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ Powerflex™ 80-409 (ex Nitrotough™ N1700 FD Insulator™) Product Code.: 15894982
In Stock
to see stock.
Add to basket

Ansell™ Powerflex™ 80-409 (ex Nitrotough™ N1700 FD Insulator™)

Product Code. 15894982 Shop All Ansell Products
8
Click to view available options
Size:
8
9
10

Product Code. 15894982

Brand: Ansell™ 80409080

In Stock
to see stock.
Add to basket
Add to basket

High flexibility and dexterity for an optimum comfort in use

  • Seamless nylon liner, gauge 13.
  • Rough nitrile coating.
  • Fully dipped.
  • Fine and stretchable stitches for excellent comfort.
  • Elastic knitwrist ensures snug fit.
  • Excellent abrasion resistance.
  • Covered in a layer resistant to polluted pieces being handled.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Back Material Nitrile
Certifications/Compliance EN388:2016/4121C, EN511/020
Chlorinated No
Classification Category II
Cleaning Procedure Washing temp 40° C
Coated Area fully coated
Construction Knit
Cuff Material Nitrile
Cut Style Number
Description Glove for all type of work various handling works in difficult thermal conditions
Coating Material Nitrile Rubber, Polyurethane
Color Blue
Cut Resistance Rating Level 1
Disposable Reusable
Exterior Finish Rough
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Acrylic, Polyester, Polyamide, Polyurethane, Nitrile
Powdered Powder Free
Product Type Mechanical Protection Gloves (Medium-duty)
Size 8
Sterility Non-sterile
Style Powerflex 80-409
Thickness (Metric) 2.65 mm
Finger Style Fully fingered
For Use With (Application) Mechanical protection
Glove Cuff Color White
Glove Cuff Style Automatic Knit Liner
Grip Design Rough
Liner Material Acrylic; Polyester
Lining Knit Lining
Model 80-409
Packaging Type 6 pair in a bag, 12 bags in a carton
Puncture Rating Level 1
Quantity 72 pair
Series Powerflex series
Tear Rating 2
Dimensions (L x W) 255 x 111 mm
Length (English) 255 mm
Width (Metric) 111 mm
Weight (Metric) 59 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Powerflex™ 80-409 (ex Nitrotough™ N1700 FD Insulator™) >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.