missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ PowerFlex™ 80-658 Series Aramid Fiber Heavy Weight Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Mechanical protection gloves
- Exceeds EN388 cut level 5.
- Extra-long cuff offers extended safety for the forearm.
- ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions.
- Good heat contact resistance.
- EN407 level-2 rating means safe handling of warm objects.
- Natural rubber crinkle finish provides a firm grip.
- Long life provides a highly cost-effective solution.
- Heather green color helps mask dirt.
- Excellent washability, with no decrease in comfort or fading.
Applications
- Handling heavy loads, metal edges
- Waste handling: recycling, sorting (glass, cans, metal pieces)
- Handling glass sheets, sharp-edged objects
- Handling metal sheets, cutting of dry, painted or galvanized pieces
Specifications
Back Material | Dupont™ Kevlar™ aramid fibers |
Certifications/Compliance | CE Mark, Standard CATEGORY III EN 388 : X543, EN 407 |
Cuff Material | Dupont™ Kevlar™ aramid fibers |
Exterior Finish | Crinkle |
Latex Free | No |
Product Type | Heavyweight Gloves |
Size | 11 |
Glove Cuff Style | Long Knitwrist |
Liner Material | Natural Rubber Latex |
Lining | Natural Rubber Latex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'