missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PP 40 Pellet Presses

£34410.00

Specifications

Type Pellet Press
Voltage 220/230 V
Frequency 50/60 Hz
Material Polypropylene
Weight (Metric) 345 kg
View More Specs

Products 4
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
10714614
View Documents
RETSCH
20.750.0003
40/35mm dia. Steel Rings This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10110933
View Documents
RETSCH
20.750.0002
40/32mm dia. Steel Rings This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10100933
View Documents
RETSCH
20.750.0005
40mm dia. Aluminum Cups This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10724614
View Documents
RETSCH
20.750.0004
51.5/35mm dia. Steel Rings This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Specifications

Specifications

Pellet Press
50/60 Hz
345 kg
220/230 V
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.