Learn More
KNF Neuberger™ Service Kit for N811KN Vacuum Pump
Transfer, compress and pump down without contamination. KNF™ PPS/EPDM Vacuum Pumps are double-head, dry-running devices used in a wide range of laboratory applications.
Brand: KNF Neuberger™ 044066
9.44 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 2.70000kg
Description
- 100% oil-free transfer
- Pure transfer, evacuation and compression
- Version for slightly aggressive or corrosive gases and vapors
- Maintenance-free
- Environmentally friendly
- High level of gas tightness
- Supplied with rubber feet and 2m mains cable
- Compact and multipurpose
- Can be used as a small compressor or as a vacuum system
- KT versions for slightly aggressive or corrosive gases and vapors
- Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
Specifications
230 V, 50 Hz, 65 W | |
For Evacuation, Transfer and Compression of Air or Neutral Vapors Slightly Aggressive or Corrosive | |
PPS, EPDM | |
157 mm | |
65 W | |
230 V |
11.5 L/min. | |
50 Hz | |
90 mm | |
192 mm | |
2.5 kg | |
2 bar |