missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ PTFE Coated Diaphragm Vacuum Pump
Use this pump for sampling, evacuating and compressing applications. KNF™ PTFE Coated Diaphragm Vacuum Pumps permit gentle distillation and high rates of recovery even with low-boiling solvents.
Brand: KNF™ 046209/049540
This item is not returnable.
View return policy
Description
- Available in various versions differing in the materials which contact the media
- Good chemical resistance
- All pump types are based on the same working principle of an oscillating diaphragm inside the pump head offering oil-free, uncontaminated and maintenance-free operation
- 100% oil-free transfer
- Pure transfer, evacuation and compression
- Version for slightly aggressive or corrosive gases and vapors
- Maintenance-free
- Environmentally friendly
- High level of gas tightness
- Supplied with rubber feet and 2m mains cable
- Compact and multipurpose
- Can be used as a small compressor or as a vacuum system
- KT versions for slightly aggressive or corrosive gases and vapors
- Suitable for aspiration/filtration under vacuum, solid phase extraction, degassing
Specifications
160 mbar | |
0.6 A | |
PPS Pump Head, PTFE Coated Diaphragm | |
1.9 kg | |
5.5 L/min. | |
141 mm | |
190 mm | |
IP20 | |
230 V |
1.9 kg | |
EN 1899 | |
60 w | |
40°C | |
50 Hz | |
164 mm | |
Diaphragm Vacuum Pump | |
160 mbar |