missing translation for 'onlineSavingsMsg'
Learn More

Brannan Pre-Calibrated Hand Held Digital Test Thermometer

Electronic thermometer with robust stainless steel probe. Complete with pre-calibrated certificate set at two fixed points.

Brand:  Brannan TC-003

Product Code. 17846905

  • £46.85 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High accuracy thermometer supplied with traceable calibration certificate
  • Calibration points 0°C and 90°C
  • Stainless steel probe with 1.5 m cable
  • Data hold function
  • Max min temperature memory
  • Temp range -50°C to + 200°C
  • Hanger, stand and magnet fixture included
  • Battery and instructions included
Specifications

Specifications

0°C and 90°C
16 x 36 mm
Testing the temperature of solid or liquid
9.7 cm
1.5 m
Plastic
38/650/0
0.1 between 19.9/199°C&F otherwise 1°C&F
137 g
None
200°C
-50°C
-50°C to 200°C
Soil or Liquid
AAA
0.1
LCD
IP65
CE/ROHS/WEEE
Reusable
3.81 in.
External probe, battery and instructions
2.56 in.
1 second
Stainless Steel
0.30 lb.
0.78 in.
392°F
-58°F
-58°F to 392°F
2 Point Traceable
1 Year
at -50/100°C ±2°C, above 100°C ±3°C
25 mm
2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers