Learn More
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
£21.55 - £47.25
Specifications
For Use With | HPLC |
---|---|
Type | HPLC Tubing |
Overall Length (English) | 5 ft. |
Overall Length (Metric) | 1.524 m |
Material | PEEK |
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Price | Quantity & Availability | |||||
10428114
|
Thermo Scientific™
37003 |
0.003 in. |
£47.25
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
10421385
|
Thermo Scientific™
37005 |
0.005 in. | N/A | ||||||
11577691
|
Thermo Scientific™
37007 |
0.007 in. | N/A | ||||||
12612810
|
Thermo Scientific™
37007 |
0.007 in. |
£44.55
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
10013984
|
Thermo Scientific™
37010 |
0.010 in. | N/A | ||||||
10659875
|
Thermo Scientific™
37020 |
0.020 in. | N/A | ||||||
10197364
|
Thermo Scientific™
37030 |
0.030 in. |
£45.55
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
10260535
|
Thermo Scientific™
37040 |
0.040 in. |
£32.16
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
Thermo Scientific™ Pre-cut PEEK Tubing in a 5-foot Coil is easily cut to the desired length.
- Broad chemical compatibility
- Biocompatible
- May be used with standard fingertight fittings
- Resistant to most organic solvents however nitric acid, sulfuric acid, dichloromethane, THF and DMSO are not recommended
Specifications
HPLC | |
5 ft. | |
PEEK |
HPLC Tubing | |
1.524 m |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.