missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Pre-sterilized Media Plate Transport and Incubation Bag System
Eliminate the risk and expense of investigating the root causes of false positives with the Sterile Media Plate Transport and Incubation Bag System.
Brand: Keystone Cleanroom Products™ S-BBMGTVKSS1617-10
Additional Details : Weight : 6.70000kg
Description
- Ready-to-use validated sterile Tyvek/Mylar packaging utilizes hang hooks on each corner to facilitate use in isolators
- Tyvek packaging is compatible with VHP decontamination cycles
- Manufactured and packaged in an ISO certified cleanroom
- Self-sealing Tyvek peel pouches hold the media plates that are collected inside the isolator
- Tyvek pouches are transferred to the QC Lab
- Media plates do not need to be removed from the pouches for incubation
- Certificates of sterility and conformance with every shipment
- Custom packaging and configurations are available
- System provides complete protection from the time the plates are being removed from inside the isolator all the way through incubation
Specifications
Cover | |
CoC, Certificate of Sterility | |
Clear, White | |
Movement and Protection of Environmental Monitoring Media Plates | |
Sterile | |
Yes | |
10 Bags/Pk. | |
8 mil | |
43.2 cm | |
40.6 cm |
Autoclavable | |
Self-seal | |
Single-use | |
Reinforced Multicoated Plastic | |
203 μm | |
50 Bags/Cs. | |
Gamma Irradiation | |
17 in. | |
16 in. |