missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Compact Clamp Meters

Digi-Sense™ Clamp Meters feature a compact design for testing in tough-to-reach places

£54.04 - £128.00

Specifications

For Use With (Equipment) Electrical Equipment
Length (English) 7.75 in.
Length (Metric) 19.7 cm
Voltage 600 V
Amperage 0 to 400 A
View More Specs

Products 2
Product Code Brand Hertz Product Type Price Quantity & Availability  
Product Code Brand Hertz Product Type Price Quantity & Availability  
15810056
View Documents
Digi-Sense™
20250-56
10 to 100,000 Hz AC/DC Current, True RMS
£128.00
Each
Estimated Shipment: 02-06-2025
to see stock.
Add to basket
 
15800056
View Documents
Digi-Sense™
20250-55
10 to 10,000 Hz AC Current only This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Increased durability with double-molded plastic housing
  • Instant visibility with LCD alert when measuring noncontact AC voltage
  • Access difficult testing areas with the small jaw opening
  • Improved measurement ease with data Hold function on the large backlit display

Warranty

2 Years

Specifications

Specifications

Electrical Equipment
19.7 cm
0 to 400 A
Blue/Gray
Building maintenance and facility services.
4 cm
1 Ea.
-20°C to +760°C
7 cm
7.75 in.
600 V
CAT III 1000 V
19.7 x 7 x 4 cm
1.5625 in.
Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal.
-4°F to +1400°F
2.75 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Digi-Sense™ Precalibrated Compact Clamp Meters

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.