missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Balances
Shop All Fisherbrand Products
Click to view available options
Capacity:
220 g
420 g
820 g
2200 g
4200 g
6200 g
Model:
FPRS2202
FPRS2202/E
FPRS223
FPRS223/E
FPRS4201
FPRS4201/E
FPRS4202
FPRS4202/E
FPRS423
FPRS423/E
FPRS6201/E
FPRS822
FPRS822/E
Calibration:
External
Internal
Dimensions (D x W x H):
317 x 201 x 93 mm
317 x 201 x 303 mm
Unit Size:
Each
Description
- Large draftshield with sliding top and side doors
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Designed for uncomplicated operation with easy-to-use display and interface
- Calibration lockout security loop in rear of balance
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty
Specifications
Specifications
| Calibration | External |
| Certifications/Compliance | GLP with optional printer compliance |
| Connection Type | RS232 |
| Capacity | 220 g |
| Display Type | Backlit LCD |
| Readability | 0.001 g |
| Includes | AC adapter |
| Linearity | 0.002 g |
| Min. Sample Weight | 0.82 g |
| Model | FPRS223/E |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction