missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Balances

Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.

Brand:  Fisherbrand™ 30488139

604.00 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15947500

  • £1325.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Large draftshield with sliding top and side doors
  • Standard RS-232 connectivity for easy data transfer
  • Stainless steel platform
  • Two adjustable feet that allow user to level the balance
  • Up-front level indicator - no need to look in back of balance during leveling process
  • Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
  • Designed for uncomplicated operation with easy-to-use display and interface
  • Calibration lockout security loop in rear of balance
  • Weighing modes include weighing, parts counting and percent weighing
  • Includes AC adapter
  • Certifications: FCC, CE
  • Two year warranty
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Internal
RS232
Backlit LCD
AC adapter
0.82 g
0.001 g
Precision Balance with Draft Shield
Weighing, Parts Counting, Percent Weighing
120 mm
0.5 A
GLP with optional printer compliance
220 g
0.001 g
0.002 g
FPRS223
2 sec.
2 Years
317 x 201 x 303 mm
100/240 V ∼200 mA 50/60 Hz 12/18 VA
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    30

    Hours

    13

    Minutes

    58

    Seconds

    22
  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Precision Balances > Capacity: 220 g, Calibration: Internal, Model: FPRS223

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.