missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Balances

Product Code. 15957500 Shop All Fisherbrand Products
Click to view available options
Capacity:
220 g
420 g
820 g
2200 g
4200 g
6200 g
Model:
FPRS2202
FPRS2202/E
FPRS223
FPRS223/E
FPRS4201
FPRS4201/E
FPRS4202
FPRS4202/E
FPRS423
FPRS423/E
FPRS6201/E
FPRS822
FPRS822/E
Calibration:
External
Internal
Dimensions (D x W x H):
317 x 201 x 93 mm
317 x 201 x 303 mm
Unit Size:
Each

Product Code. 15957500

Please to purchase this item. Need a web account? Register with us today!

Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.

  • Large draftshield with sliding top and side doors
  • Standard RS-232 connectivity for easy data transfer
  • Stainless steel platform
  • Two adjustable feet that allow user to level the balance
  • Up-front level indicator - no need to look in back of balance during leveling process
  • Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
  • Designed for uncomplicated operation with easy-to-use display and interface
  • Calibration lockout security loop in rear of balance
  • Weighing modes include weighing, parts counting and percent weighing
  • Includes AC adapter
  • Certifications: FCC, CE
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Certifications/Compliance GLP with optional printer compliance
Connection Type RS232
Capacity 420 g
Display Type Backlit LCD
Readability 0.001 g
Includes AC adapter
Linearity 0.002 g
Min. Sample Weight 0.82 g
Model FPRS423/E
Repeatability 0.001 g
Stabilization Time 2 sec.
Type Precision Balance with Draft Shield
Warranty 2 Years
Weighing Modes Weighing, Parts Counting, Percent Weighing
Dimensions (D x W x H) 317 x 201 x 303 mm
Diameter (Metric) Outer Pan 120 mm
Electrical Requirements 100/240 V ∼200 mA 50/60 Hz 12/18 VA
Amperage 0.5 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.