missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Precision™ Coliform Water Baths

Support your fecal coliform testing with coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures for easy use.

Brand:  Thermo Scientific™ TSCOL19

 View more versions of this product

Product Code. 15305877

  • £2508.87 / Each
Estimated Shipment: 02-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Support your fecal coliform testing with Thermo Scientific™ Precision™ coliform water baths, designed specifically for this application. Baths are preset to optimal temperatures of 35.0, 41.5, 44.5 and 45.5°C for easy use. Each bath is factory calibrated, with later field calibration enabled from the front panel without the need for tools. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless-steel interior.

  • Temperature controller provides ±0.05°C uniformity and ±0.1°C stability with stainless-steel gable cover
  • Achieve outstanding temperature uniformity with perimeter-directed water flow
  • Easily clean and maintain bath with coil-free design
  • Optimize scheduling with auto-on and auto-off timers
  • Help prevent bath overheating with low-fluid protection
  • Easily operate and monitor with icon-based graphical display
  • Accommodate taller labware with new extended-height, hinged lid
  • Protect your work with audible alarms
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Epoxy Powder-coated Steel
19L Coliform Water Bath
UL, CE
Monochrome LCD
Stainless Steel Gable Cover and Rubber Duck
Precision COL 19
±0.1°C
15.5 x 24.9 x 9.8 in. (394 x 632 x 249 mm)
Digital
19 L
35.0°C, 41.5°C, 44.5°C, and 45.5°C
1200 w
Stainless Steel
4
±0.05°C
9.0-10.5 / 4.3-5.0 (120V/230V)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Precision™ Coliform Water Baths > 19L Coliform Water Bath

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.