Learn More
Thermo Scientific™ Precision™ General Purpose Baths
Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.
Brand: Thermo Scientific™ TSGP05
639.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 7.20000kg
Description
Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, and easily clean the chamber with its seamless stainless steel interior.
- Free up valuable bench space with smaller footprint, compared to previous models
- Advanced microprocessor controller is designed for extended functionality
- Protect your work with audible alarms
- Conveniently save commonly used settings with four temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
Specifications
Stainless Steel | |
5L General Purpose Water Bath | |
UL, CE | |
Monochrome LCD | |
Clear Polycarbonate Gable Cover and Rubber Duck | |
Precision GP 05 | |
±0.1°C | |
9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) | |
2.2-2.7 / 1.0-1.3 (120V/230V) |
Digital | |
5 L | |
Ambient to 100°C | |
300 w | |
Epoxy Powder-coated Steel | |
4 | |
±0.2°C | |
120/230 V 50/60 Hz |